Beli Gergaji Besi Sandflex di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Hacksaw with Frame (Gergaji Besi)Deskripsi:Gergaji besi ini terbukti dapat memotong lebih cepat dari pada produk serupa, dikarenakan mata pisaunya yg mencapai 12 inchi mampu memotong pipa air tanpa perlu menggunakan alat bantu lainnya.TEKIRO Gergaji Besi[12Inch], gergaji besi berukuran 12 Inch dengan mata pisau yang tajam dan langsung bisa dipergunakan. Dengan material bimetal yang lembut dan keras pada bagian mata pisaunya.Fungsi : Untuk memotong Besi dan PVCMaterial : BimetalSpesifikasi:- Aluminium handle- Two-hand grip for comportable and easy operation- Soild aluminium frame- Quick and easy blade changeatribut:
- Size (inch): 12
- Material: Bimetal
- Dimension 2 (mm): 359
- Dimension 1 (mm): 370
- Dimension 4 (mm): 132
- Dimension 5 (mm): 124
- Dimension 3 (mm): 208
- BAHCO Mini Hacksaw Frame (Gergaji Besi)Deskripsi:-Equipped with a new 3906 bimetal hand saw(24 teeth)that has long life.-The saw blade can be used widely depending on how it is installed. It can cut as in a compass saw and a saber saw even in closed surrounding.-The blade can be bent for narrow corners.atribut:
- Working Saw Blade Size: 250mm
- Blade Included: With bimetal saw bladex1
- Material: Aluminium Die-Cast
- BAHCO Saber Saw Blade (Mata Gergaji Saber)Deskripsi:-BAHCO SANDFLEX Series.-By using bimetal cobalt high speed steel, it has a good sharpness and is durable.-Precision abrasive teeth are also good for biting difficult-to-cut materials with long service life.-For cutting of stainless steel, iron, plastic, plywood, gypsum board, nailed wood and so on.
- Kennedy Mata Gergaji Besi All Hard HSS (Hacksaw Blade)Deskripsi:Recommended for cutting thin cross-sections such as tubing, small bars and light angle iron. Because blades are relatively thin they should be used only on light machines. Power Saw Hacksaw Blade Tooth Recommendations: TPI: 18. Suitable for Section Width: up to 13mm (up to 1/2inch). TPI: 14. Suitable for Section Width: 6 to 19mm (1/4inch to 3/4inch). TPI: 10. Suitable for Section Width: 8 to 25mm (5/16inch to 1). TPI: 6. Suitable for Section Width: 13 to 38mm (1/2inch to 1 1/2inch). TPI: 4. Suitable for Section Width: 19mm and above (3/4inch and above).atribut:
- Blade Construction: All Hard
- Type of Blade Back: Rigid Back
- BAHCO Mata Gergaji Besi (Hacksaw Blade)Deskripsi:-By attaching a rake angle of 6 degrees, the bites are sharp and can cut smoothly.-Long lasting by using high-grade high-speed steel containing cobalt which is excellent in durability.-For iron working, pipes such as stainless steel pipes/for cutting electrical pipe construction.atribut:
- Nominal Dimension: 250mm
- Total Length: 263mm
- Purpose of Use: For iron working, pipes such as stainless steel pipes/for cutting electrical pipe construction.
- Kennedy Hacksaw Junior (Gergaji Besi)Deskripsi:Rigid steel frame. Contoured die cast handle with knuckle guard. Thumb screw blade tensioner. Complete with 150mm (6inch) blade.atribut:
- Overall Length: 235mm
- Throat Depth: 63mm
- Blade length: 150mm
- Frame Material: Chrome-plated Steel
- Handle Material: Die Cast Aluminium
- Compatible Materials: Metal Plastic
- Blade Material: HSS
- Part Number: KEN5380550K
- Skarpflex Mata Gergaji BesiDeskripsi:Skarplex is a high quality hacksaw blade with 18T and 24T per inch will cut metals with smooth performance and fluid movement. Skarplex from Sweden will make your cutting work easier.atribut:
- Length (inch): 12 (300mm)
- Kennedy Mata Gergaji Besi Bi-Metal (Hacksaw Blade)Deskripsi:The perfect combination of shatter resistant spring steel, used as the backing material, and tough, wear-resistant HSS teeth - Electron-beam welded together. Ideal for interrupted cuts in cramped places or where the blade is subject to stress caused by twisting or bending. Provides optimum tooth strength/life and reduced breakage and fracture when compared to traditional all-hard blades. Made to BS 1919 : Part 1: 1993.atribut:
- Type of Blade Back: Flexible Back
- Blade Length (mm): 250
- Blade Thickness (mm): 0.63
- Blade Width (mm): 12.5
- Compatible Materials: Ferrous Metals Nonferrous Metals Stainless Steel
- BAHCO Holesaw Bi-Metal (Gergaji Lubang)Deskripsi:Made of cobalt-filled matrix high-speed, ideal for cutting iron, stainless steel, siding, wood etc. 6 ° rake angle, 4/6 mountain, large inside clam value, with chip evacuation hole. It is a flat cap that is strong against load.
- TEKIRO Handsaw TPR Handle (Gergaji Tangan)Deskripsi:TEKIRO Gergaji Kayu 2 Mata, gergaji kayu dengan mata pisau yang tajam dan langsung bisa dipergunakan. Terdapat 2 mata gergaji sehingga membuat lebih cepat dalam membelah dan memotong kayu.TEKIRO Gergaji tangan 2 mata. Merupakan alat pemotong kayu dengan 2 mata yang telah dilaku panas sehingga keras dan tidak mudah tumpul. Dengan bagian inti yang tetap lembut, sehingga tidak mudah rusak.Fungsi : Untuk memotong kayu dan fiberMaterial : Heat Treated Carbon Steelatribut:
- Material: Heat Treated Carbon Steel
- Dimension 4 (mm): 35
- Dimension 5 (mm): 116
- NACHI Mata Gergaji Besi HSS (Hand Saw Blade)atribut:
- Material: High speed high speed steel HSS
- Length (mm): 250
- Width (mm): 12
- Thickness (mm): 0.64
- Number of Blades: 24
- Funasaw Bandsaw Blade for Contour Machine (Mata Gergaji Pita)Deskripsi:-Can be used for a wide range of applications such as soft material metals, nonferrous metals, plastics, etc.-It is the most common contour machine saw blade made from high carbon tool steel.-From general steel to non-ferrous metals, plastics, woods, etc.
- BOSCH PRO Multi Material Circular Saw Blade (Mata Gergaji Bundar Multi Material)Deskripsi:Multi Material untuk gergaji bundar genggam. Mata pisau yang cocok untuk pemotongan bahan apa pun dengan hasil yang rapi. Pemakaian cutting oil universal 2 607 001 409 dapat meningkatkan usia mata pisau beberapa kali lipat lebih lama saat memotong logam.atribut:
- Tooth Shape: TCG
- Cutting Result: Fine Cut
- Hook Angle (°) (α): -5
- BAHCO 396-Lap Lander Folding Pruning Saw (Gergaji Lipat)Deskripsi:-The high frequency quenching XT teeth. A high-low teeth design placing a precision set of sawtooth on every 3 teeth and that tooth alone is made short.-With a NATO number.-For cutting wood and plastic materials.atribut:
- Blade Length (mm): 190
- BAHCO Insulation Saw (Gergaji Tangan)Deskripsi:-Has been developed to cut special materials.-For cutting up to 75mm.-Chips (garbage) are hard to come out when cutting.-Can cut straight. Can be used as a substitute for a straight line and a 45° ruler at the part of the handle.atribut:
- Blade Length (mm): 550
- Target Materials: Mineral Wool, Rock Wool, Stone Wool, Expanded Polystyrene (EPS), Extended Polystyrene (XPS)
- Total Length (mm): 630
- Handle Materials: Reinforced Plastic
- Blade Materials: Hardened Room Temperature Rolled Steel
- TRUSCO Holesaw TSL (SKH59 Bi-Metal) (Gergaji Lubang)Deskripsi:- Because of long blade length, it adapts to drilling in a wide range of fields. Using our own cobalt bi-metal blade. With spring for discharge. With unequal pitch blade shape, stable cutting and light drilling on wood have been realized
Daftar Harga Gergaji Besi Sandflex Terbaru November 2026
| BAHCO Mata Gergaji Besi Sandflex (#3809) (Power Hacksaw Blade) | Rp5.599.900 |
| TEKIRO Hacksaw with Frame (Gergaji Besi) | Rp139.900 |
| BAHCO Mini Hacksaw Frame (Gergaji Besi) | Rp249.900 |
| BAHCO Saber Saw Blade (Mata Gergaji Saber) | Rp449.900 |
| Kennedy Mata Gergaji Besi All Hard HSS (Hacksaw Blade) | Rp31.900 |
| BAHCO Mata Gergaji Besi (Hacksaw Blade) | Rp2.799.900 |
| MAXPOWER Hack Saw Blade Bimetal High Resilience (Mata Gergaji Besi) | Rp10.900 |
| Kennedy Hacksaw Junior (Gergaji Besi) | Rp239.900 |
| Skarpflex Mata Gergaji Besi | Rp17.900 |
| Kennedy Mata Gergaji Besi Bi-Metal (Hacksaw Blade) | Rp26.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































%20(Power%20Hacksaw%20Blade)/3kP102312128-3.jpg)
/pzP103683935-2.jpg)
/P102826728-1.jpg)
/P102794456-1.jpg)
/pfP103111915-4.jpg)
/P102794410-1.jpg)
/daP102053478-3.jpg)
/8yP102198322-3.jpg)

/18P102205044-5.jpg)
/14P102304040-3.jpg)
/q8P103683944-2.jpg)
/P102411304-1.jpg)
/iuP102343678-2.jpg)
/1nP102304059-9.jpg)
/1aP101003046-2.jpg)
/ngP103037844-2.jpg)
/3yP102279142-2.jpg)
/P102860847-1.jpg)
%20(Gergaji%20Lubang)/P101000356-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)